-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Hose Rack |
|---|---|
| Base Motion Type | Stationary |
| Dimensions (l X W X H) | 104" x 34" x 79" |
| Finish | Powder Coat |
| Finish/coating | Powder Coated |
| Fire Hose Capacity | 2000 ft. |
| For Hose Diameter | 2 1/2" |
| Height | 79" |
| Hose Product Type | Mobile Fire Hose Rack |
| Hose Reel Primary Application | Fire Hose |
| Hose Storage Type | Hose Rack |
| Includes Casters | Yes |
|---|---|
| Includes Fire Hose | No |
| Length | 104" |
| Material | Steel |
| Number Of Casters | 4 |
| Overall Height | 79" |
| Overall Length | 104" |
| Overall Width | 34" |
| Storage Device Material | Steel |
| Width | 34" |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 121.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 222.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)