-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lug |
|---|---|
| Color | Copper |
| Connection Material | Copper |
| Connection Type | Crimp, Solder |
| Contact Material | Tin Plated Copper |
| Features | Lead Free |
| Lug Type | Brazed Seam Lugs |
|---|---|
| Material | Copper |
| Raised Pads | No |
| Shape | Straight Ring |
| Standards | RoHS |
| Stud Size | 1/2" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)