-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt |
|---|---|
| Attachment Location | Side |
| Attachment Type | Side |
| Color | Silver |
| Color Code | Silver |
| Connection Type | Side Bolt Terminal |
| Contact Material | Steel, Zinc Plated |
| Features | Complete Selection Of Standard And Heavy Duty Battery Hardware, Dual Power Lead, Single Power Lead |
| Finish | Zinc Plated |
|---|---|
| Material | Steel |
| Overall Depth | 11/16" |
| Overall Length | 1" |
| Standards | SAE |
| Stud Size | 3/8"-16 |
| Type | Battery Side Terminal, Dual Lead |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 4.83 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)