| Item | Pigtail |
|---|---|
| Color | Blue |
| Compatible Product Type | Series 19 Lamps |
| Connector Type | Ring Terminal/Blunt Cut |
| Features | Factory-Molded Plugs |
| Length | 6" |
| Length (straight Wireway) | 6" |
| Min. Wire Size | 10 AWG |
| No. Of Connectors | 2 |
|---|---|
| Number Of Wires | 2 |
| Overall Length | 4 1/2" |
| Type | Pigtail |
| Wire Length | 7" |
| Wire Material | GPT |
| Wire Sizes Included | 16 AWG |
| Wire Type | Copper |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 12.7 |
| HS Code | 8544300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)