-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Pin Plug In |
|---|---|
| Compatible Product Type | Female Pin Lamps |
| Connector Type | Blunt Cut/Ring Terminal, Pl-3 Connector |
| Features | Factory-Molded Plugs |
| Length | 18" |
| Length (straight Wireway) | 18" |
| No. Of Connectors | 2 |
| Number Of Wires | 3 |
|---|---|
| Overall Length | 18" |
| Type | Pigtail |
| Wire Length | 18" |
| Wire Material | Gpt |
| Wire Sizes Included | 16 AWG |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 8544300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)