-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snow Plow Lamps |
|---|---|
| Beam Type | High Beam, Low Beam |
| Bulb Type | Halogen |
| Color | Clear |
| Current | 3.5-5A |
| Depth | 6" |
| Electrical Connection | Blunt Cut Wires |
| Features | Parking And Turn Signal Lights |
| Heated | Non Heated |
| Housing Color | Black |
| Housing Material | Polycarbonate |
| Includes | (2) Lamps |
| Includes Electrical Connection | Electrical Connection Included |
| Lens Color | Clear, Yellow |
| Lens Material | Glass, Polycarbonate |
| Light Type | Snowplow Light |
| Lighting Technology | Halogen |
| Material | Polycarbonate |
| Maximum Brightness | 40000 lm |
|---|---|
| Minimum Brightness | 25000 lm |
| Mount Style | Surface |
| Mount Type | Stud |
| Number Of Bulbs | 2 |
| Operating Voltage | 12V DC |
| Overall Depth | 12" |
| Overall Height | 5 1/2" |
| Overall Width | 6" |
| Series | PER-LUX Series |
| Shape | Rectangle |
| Termination Type | Hardwire |
| Type | Sealed Beam |
| Vehicle Class | Class 4, Class 5, Class 6, Class 7, Class 8, Class 9, Class 10, Class 11, Class 12, Class 13 |
| Vehicle Side | Universal |
| Voltage | 12V |
| Width | 11 7/8" |
| standard | H, I2, P |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 33.78 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.8565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)