-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | License Lamp |
|---|---|
| Amps | 0.33A |
| Bulb Type | Incandescent |
| Color | Clear |
| Current | 33A |
| Depth | 7/8" |
| Diameter | 7/8" |
| Electrical Connection | Pigtail |
| Features | Sonically Sealed |
| Housing Color | White |
| Housing Material | Polycarbonate |
| Installation Type | Permanent |
| Lamp Life | 15000 hrs. |
| Length | 2 5/8" |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
|---|---|
| Light Type | License Plate Light |
| Lighting Technology | Incandescent |
| Material | ABS, Polycarbonate |
| Mount Style | Surface |
| Mount Type | Grommet |
| Operating Voltage | 12V DC |
| Overall Height | 1/4" |
| Overall Width | 7/8" |
| Shape | Rectangle |
| Termination Type | Pigtail |
| Type | Small |
| Voltage | 12V |
| Width | 1 1/4" |
| Standards | FMVSS 108 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.56 |
| HS Code | 8512202040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)