-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | NetCat 500 Cable Tester |
|---|---|
| Adapter Type | F |
| Adapters Included | F Type |
| Battery Chemistry | Alkaline |
| Battery Size | 9V |
| Compatible Cable Type | Cat5 |
| Connector Type | F-Type, Rj45 |
| Data Logger | No |
| Display | Touch Screen LCD |
| Display Screen Type | LCD |
| Features | Large Icons, Test And Troubleshoot Telephone Data And Coax Wiring |
|---|---|
| Includes | Coaxial (F) And Alligator Clip Test Cords, Modular Rj45 Twisted Pair, Netcat Pro 2 Main Unit With Stylus, Patch Lead Test And Id Unit, Removable Remote Jack |
| Line Polarity Indicator | Yes |
| Max. Cable Length | 2000 ft. |
| Maximum Operating Humidity | 95% |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | 32°F |
| Product Type | Cable Network Tester |
| Waterproof | Yes |
| Wire Mapping Detections | Crossed Pairs, Opens, Shorts, Split Pairs |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 17.78 |
| HS Code | 9030330040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)