-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Die, W Style |
|---|---|
| Application | For Use With Service Entrance Connectors, C-Taps, H-Taps, Overhead And Underground Connectors, 6 Ton. Tools, With Ek628L, Eccxl, And Ek622L Tools |
| Compatible With Brand | Greenlee |
| Type | W Style |
|---|---|
| Wire Size | 1 AWG |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 5.59 |
| HS Code | 8207306032 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)