-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Jaw |
|---|---|
| Application | Crimping Jaw Unit For Use With 6 Ton. Battery Powered Crimping Tool |
| Compatible With Brand | Greenlee |
| Connector Type | Service Entrance Connectors, C-Taps, H-Taps, Overhead, Underground Connectors. |
| Crimping Force | 6 ton. |
| Minimum Aluminum Lug Crimping Capacity | 6 AWG |
|---|---|
| Minimum Copper Lug Crimping Capacity | 6 AWG |
| Size | 5/8" Service Entrance Connectors 10 1/0 AWG, 0.840 Service Entrance Connectors 1/0 AWG to 4/0 AWG, Auminum"H" Taps 6 AWG to 4/0 AWG, Copper"H" Taps 10 AWG to 2 AWG, Copper Tension Spices 6 AWG to 2/0 AWG, A Auminum Tension Spices 6 AWG to 4/0 AWG, One Piece ACSR Tension |
| Tool Length | 19" |
| Type | Crimping Jaw Unit With Single D And BG Die Groove For W Style Dies. |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| HS Code | 8207306032 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.206 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)