-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Bender Head |
|---|---|
| Accessory Type | Hand Bender Head |
| Application | Conduit Bending |
| Centerline Bend Radius | 5 1/8" |
| Compatible Manufacturer Model Number | 84H1 |
| Compatible With Brand | Site-Rite |
| Compatible With Grainger Part Number | 5C635 |
| Compatible With Product Type | Hand Bender |
| Conduit Size | 3/4", 1/2" |
| Conduit Type | EMT, IMC, Rigid |
| Construction | Aluminum |
| Emt Conduit Size | Not Applicable |
| Emt Conduit Size - Aluminum And Galvanized Steel | 3/4" |
|---|---|
| Emt Size | 3/4" |
| Features | Lifetime Limited Warranty, Square Hook Design |
| For Use With | 5C635 |
| Imc/rmc Conduit Size | 1/2" |
| Marking | 10°, 22.5°, 30°, 45°, 60° |
| Material | Aluminum |
| Pedal | Contoured, Non-Slip |
| Pedal Type | Foot |
| Rigid/imc Conduit Size | 1/2" |
| Rigid/imc Size | 1/2" |
| Type | Hand Bender |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 19.3 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)