-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tone Generator |
|---|---|
| Adapters Included | RJ11, RJ45 |
| Alert Type | Sound |
| Connector Type | Alligator Clips, Rj11, Rj45 |
| Data Logger | No |
| Features | Identify The Conductor Within A Bundle At A Cross Connect Point Or At The Remote End |
|---|---|
| Line Polarity Indicator | Yes |
| Product Type | Tone Generator |
| Testing Functions | Continuity Testing |
| Waterproof | Yes |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 10.16 |
| HS Code | 9030400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)