-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Pulling Grip Kit |
|---|---|
| Application | For Punching Upto 10 Ga. Stainless Steel |
| Breaking Strength | 1750 lbf. to 6500 lbf. |
| Cable Dia. | 3/8" |
| Cable Dia. Range | 0.38" to 1" |
| Capacity | 6500 lbs. |
| Finish | Galvanized |
|---|---|
| Material | Steel |
| Number Of Pieces | 6 |
| Size | 2" |
| Type | Pulling Grip |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 18.54 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)