-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap Set |
|---|---|
| Class Of Fit | Class 2B |
| Dimension Type | Machine Screw |
| Finish | Bright |
| Flutes | 3 |
| Includes | One Each Taper, Plug, And Bottoming |
| List Number | 303 |
| Material | High Speed Steel |
| Number Of Flutes | 3 |
| Number Of Pieces | 3 |
| Overall Length | 1 7/8" |
| Pitch | 40 |
| Pitch Dia. Limits | H2 |
| Shank Dia. | 9/64" |
| Size | #4 |
|---|---|
| Tap Chamfer | Bottoming, Plug, Taper |
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Style | Straight Flute Hand |
| Tap Thread Size | #4-40 |
| Thread Direction | Right Hand |
| Thread Length | 9/16" |
| Thread Limit | H2 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 40.0 |
| Type | Bottoming, Plug, Taper |
| Standards | USCTI 302 |
| Height (cm) | 0.8 |
|---|---|
| Length (cm) | 12.3 |
| Width (cm) | 5.2 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)