-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vehicle Lift System |
|---|---|
| Air Pressure | 160 psi |
| Features | Automatic Down Stop System, Dual Trigger Control Valve, Electronically Synchronized, Portable Design, Small Wheel Adapters |
| For Lifting | Fire Or Refuse Truck, Heavy Recreational Vehicles, Motor Coaches |
| For Maximum Wheel Diameter | 44" |
| For Minimum Wheel Diameter | 16" (With Adapters), 19.5" (Without Adapters) |
| For Use With | Vehicles |
| Frame Material | Steel |
| Height Stowed | 53 1/4" |
| Lifting Actuator | Remote Control |
| Lifting Capacity | 10 ton. |
| Lifting Height Max. | 24" |
| Lifting Height Min. | 0" |
| Load Capacity | 10 ton. |
| Max. Lift Height | 24" |
| Maximum Arm Width | 31" |
|---|---|
| Maximum Operating Pressure | 160 psi |
| Maximum Platform/lift Arm Width | 31" |
| Minimum Lift | 0" |
| Overall Height | 53 1/4" |
| Overall Length | 44 1/4" |
| Overall Width | 41 9/16" |
| Platform Length | 12" |
| Platform Width | 31" |
| Platform/lift Arm Length | 12" |
| Power Source | Hydraulic |
| Stowed Height | 53 1/4" |
| Type | Air Operated |
| Standards | PALD |
| Height (cm) | 156.21 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 116.84 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 553.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)