-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Jack Stand |
|---|---|
| Base Length | 25 1/2" |
| Body Material | Steel |
| Caster Dia. | 5" |
| Caster Wheel Dia. | 5" |
| Color | Gray |
| Features | 10 Ft Steel Encased Air-Hose, Removable Handle |
| For Lifting | Cement Trucks, Loaded Trailers, School Buses, Straight Trucks, Waste Haulers |
| For Truck Class | Class 8 |
| For Vehicle Type | Trucks |
| Handle Length | 36 1/2" |
| Handle Material | Steel |
| Jack Type | Combination Jack, Support Stand |
| Length | 58 1/2" |
| Lifting Actuator | Pneumatic |
| Lifting Capacity | 15 ton. |
| Lifting Height Max. | 52 1/4" |
| Lifting Height Min. | 17 5/8" |
|---|---|
| Load Capacity | 15 ton. |
| Material | Steel |
| Maximum Lift | 52 1/4" |
| Maximum Lift Height | 52 1/4" |
| Maximum Operating Pressure | 200 psi |
| Minimum Lift | 17 5/8" |
| Minimum Lift Height | 17 5/8" |
| No. Of Casters | 2 |
| Number Of Casters | 2 |
| Number Of Wheels | 2 |
| Power Raise | 10" |
| Power Source | Air |
| Type | Air Jack Stand |
| Wheel Dia. | 5" |
| Wheel Diameter | 5" |
| Standards | ANSI/ASME PALD |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 48.26 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 109.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)