-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grating Clip |
|---|---|
| Finish | Plain |
| Flange Style | Horizontal Plane |
| Flange Thickness | 3/4" to 1 1/4" |
| Grade | Grade 316 |
| Grating Material | Fiberglass |
| Jaw Depth | 5/8" |
| Jaw Flange Height | 1/8" |
| Jaw Height | 2 1/8" |
| Jaw Length | 1 1/8" |
| Jaw Opening | 1 9/32" |
| Jaw Thickness | 13 ga. |
| Jaw Width | 3/4" |
|---|---|
| Material | Stainless Steel |
| Screw Size | 1/4" |
| System Of Measurement | Imperial |
| Thickness | 1 1/4" |
| Thread Size | 1/4"-20 |
| Top Plate Depth | 1/8" |
| Top Plate Length | 1 1/2" |
| Top Plate Thickness | 16 ga. |
| Top Plate Width | 1 7/8" |
| Type | G-Clip WSSGG |
| Country Of Origin | US |
|---|


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)