| Item | Grating Clip |
|---|---|
| Application | Fastens Grating |
| Fits Bearing Bar Height | 1" to 2" |
| Fits Bearing Bar Spacing | 1 1/2" x 1 1/2" |
| Fits Grating Opening Size | 1" |
| Grade | Grade 316 |
|---|---|
| Material | Stainless Steel |
| Meets/exceeds | ASTM A-240 |
| Type | Top |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 16.26 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)