-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grating Clip |
|---|---|
| Application | Fastens to Grating Surface As A Stable Base That Other Devices Can Be Mounted On |
| Finish | Galvanized |
| Fits Bearing Bar Height | 1" to 2" |
| Fits Bearing Bar Spacing | 1" |
| Fits Grating Opening Size | 1" |
| For Screw Size | 1/2" |
| Includes | 1/2" Threaded Stud |
|---|---|
| Material | Carbon Steel |
| Meets/exceeds | ASTM B-695 |
| Opening Size | 1" |
| Screw Size | 1/2" |
| System Of Measurement | Imperial |
| Type | Grating Mount GM |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 16.26 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.2525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)