-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Pin |
|---|---|
| Finish | Zinc Plated |
| Head Diameter | 5/16" |
| Head Diameter Tolerance | -0.01" to +0.01" |
| Head Type | Headed |
| Length | 1 1/2" |
| Material | Steel |
| Material Grade/class | Grade 1010, Grade 1018 |
| Outside Diameter Tolerance | 0.002" to 0.007" |
| Pin Dia. | 3/16" |
|---|---|
| Pin Type | Without Pin |
| Product Type | Cotterless Clevis Pin |
| Shank Length | 1 1/2" |
| Standards | Asme B18.8.1 |
| System Of Measurement | Imperial |
| Type | Cotterless |
| Usable Length | 1 5/16" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 5.84 |
| HS Code | 7318240000 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)