-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wedge Anchor |
|---|---|
| Anchor Dia. | 3/8" |
| Anchor Diameter | 3/8" |
| Anchor Length | 3 3/4" |
| Compatible Material | Concrete |
| Display Qty | 10 |
| Drill Bit Size | 3/8" |
| Finish | Plain |
| Grade | Grade 303/304 |
| Icc Approved For Cracked Concrete | No |
| Icc Approved For Un-cracked Concrete | No |
| Includes | Nut And Washer |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
|---|---|
| Max. Work Thickness | 1 1/8" |
| Maximum Material Thickness | 1 1/8" |
| Min. Embedment | 1 1/2" |
| Minimum Installation Depth | 1 1/2" |
| Overall Length | 3 3/4" |
| Seismic Approved | No |
| System Of Measurement | Imperial |
| Thread Length | 2 1/4" |
| Thread Size | 3/8"-16 |
| Ultimate Tension In 4000 Psi Concrete | 3300 lbs. |
| Wedge Anchor Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 7318190000 |
|---|---|
| Weight (kg) | 0.5306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)