-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wood Screw |
|---|---|
| Dimensional Standards | Asme B18.6.1 |
| Drive | Phillips |
| Drive Size | #2 |
| Drive Type | Phillips |
| Fastener Length | 5/8" |
| Grade | Grade 18-8 |
| Head Angle | 82° |
| Head Dia. | 0.252" |
| Head Height | 0.075" |
| Head Type | Flat |
| Length | 5/8" |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | 18-8 |
| Maximum Head Angle | 82° |
| Maximum Head Width | 0.252" |
| Overall Length | 5/8" |
| Screw Size | #5 |
| System Of Measurement | Imperial |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Tip Type | Pointed |
| Type | Wood Screw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 7318141030 |
|---|---|
| Weight (kg) | 0.1102 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)