-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blind Rivet Multigrip |
|---|---|
| Blind Rivet Type | Multigrip Open End |
| Body Length | 33/64" |
| Body Length Tolerance | -0.004" to +0.02" |
| Body Material | Steel |
| Color | Gray |
| Drill Size | #30 |
| Finish | Plain |
| Grip Range | 0.126" to 0.315" |
| Head Angle | 90° |
| Head Dia. | 0.238" to 0.262" |
| Head Diameter | 1/4" |
| Head Diameter Tolerance | -0.012" to +0.012" |
| Head Height | 1/25" |
| Head Style | Dome |
| Head Type | Dome |
| Hole Size | 0.129" to 0.133" |
| Ifi Grade | Grade IFI-116-30 |
| Mandrel Material | Steel |
|---|---|
| Maximum Hole Diameter | 0.133" |
| Maximum Material Thickness | 5/16" |
| Minimum Hole Diameter | 0.129" |
| Minimum Material Thickness | 1/8" |
| Overall Length | 1 39/64" |
| Product Type | Blind Rivet |
| Rivet Dia. | 1/8" |
| Rivet Length | 0.512" |
| Rivet Material | Steel |
| Rivet Number | 43 |
| Rivet Type | Open End |
| Shank Diameter | 0.125" |
| Shear Strength | 247 lbs. |
| Single Shear Strength | 247 lbs. |
| Standards | Ifi 116 |
| System Of Measurement | Imperial |
| Tensile Strength | 314 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 8308203000 |
|---|---|
| Weight (kg) | 0.8586 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)