GRAINGER U30000.013.0150 Multi-Material Screw, Flat, Phillips, 2 Drive Size, Zn Plated, FT, Steel, 200PK

Item: AG2GEW
Model: U30000.013.0150
Cross Ref: 31JH23
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.24
5% off
$19.23 /pkg. of 200 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Multi-Material Screw
Drive Phillips
Drive Size #2
Drive Type Phillips
Fastener Length 1 1/2"
Finish Zinc Plated
Head Type Flat
Length 1 1/2"
Material Steel
Screw Size #6
System Of Measurement Imperial
Thread Style Fully Threaded
Tip Type Pointed
Type Multi Material Screw

Shipping Information

Height (cm) 2.54
Length (cm) 32.99
Width (cm) 17.2
HS Code 7318141060
Weight (kg) 0.5535

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site