-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turbo Rotary Spray Nozzle |
|---|---|
| Color | Red |
| Connection Type | Threaded |
| Flow Rate | 1.6/2/2.3/2.5/2.8/3/3.3/1.5 GPM |
| Gpm @ 1000 Psi | 1.6 GPM |
| Gpm @ 1500 Psi | 2 GPM |
| Gpm @ 2000 Psi | 2.3 GPM |
| Gpm @ 2500 Psi | 2.5 GPM |
| Gpm @ 3000 Psi | 2.8 GPM |
| Gpm @ 3500 Psi | 3 GPM |
| Gpm @ 4000 Psi | 3.3 GPM |
| Gpm @ 800 Psi | 1.5 GPM |
| Includes | Spins |
| Inlet Diameter | 1/4" |
|---|---|
| Inlet Gender | Female |
| Material | Brass, Ceramic, Plastic |
| Max Flow Rate | 3.3 GPM |
| Max Operating Pressure | 4000 psi |
| Max. Fluid Temp. | 194°F |
| Max. Pressure | 4000 psi |
| Nozzle Size | 3.3 |
| Nozzle Spray Angle | 40° |
| Nozzle Spray Pattern | Rotary |
| Orifice Size | 1.1 mm |
| Product Type | Turbo Nozzle |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.72 |
| HS Code | 8424909040 |
|---|---|
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)