-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dowel Pin |
|---|---|
| Dia. Tolerance | M6 |
| Dimensional Standards | Din 7979D |
| Display Qty | 10 |
| Finish | Plain |
| Hardness | Rockwell 60 +/-2HRC |
| Length | 32 mm |
| Material | Steel |
| Material Grade/class | Ungraded |
|---|---|
| Pin Dia. | 12 mm |
| Pin Type | Pull Out |
| Rockwell Hardness | C60 |
| Shank Length | 32 mm |
| Size | M6 |
| System Of Measurement | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 0.229 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)