-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lifting Eye Bolt |
|---|---|
| Eye Inside Dia. | 20 mm |
| Eye Outside Dia. | 36 mm |
| Eye Shape | Round |
| Finish | Black Oxide |
| Grade | Grade C15E |
| Material | Steel |
| Material Grade/class | Ungraded |
|---|---|
| Shank Thread Dia. | 20 mm |
| Size | M6 |
| System Of Measurement | Metric |
| Thread Size | M6 |
| Type | Standard Lifting |
| Working Load Limit | 900N |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
|---|---|
| Weight (kg) | 1.265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)