-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Set Screw |
|---|---|
| Drive Size | 1.5mm |
| Drive Type | Hex Socket |
| Finish | Plain |
| Material | Steel |
| Overall Length | 10mm |
| Point Material | Steel |
|---|---|
| Point Type | Dog |
| Rockwell Hardness | HRC45 to HRC53 |
| System Of Measurement | Metric |
| Temp. Range | -58 Deg. to 302 Deg. |
| Thread Size | M3 x 0.5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 7318156040 |
|---|---|
| Weight (kg) | 0.0369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)