-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Set Screw |
|---|---|
| Dimensional Standards | Din 914 |
| Display Qty | 100 |
| Drive Size | 1.5 mm |
| Drive Type | Socket |
| Finish | Black Oxide |
| Hardness | Rockwell C45-C53 |
| Head Type | Headless |
| Length | 3 mm |
| Material | Steel |
| Maximum Temperature | 302°F |
|---|---|
| Minimum Temperature | -58°F |
| Overall Length | 3 mm |
| Point Material | Steel |
| Point Type | Cone |
| System Of Measurement | Metric |
| Temp. Range | -58°F to +302°F |
| Thread Size | M3 x 0.5 |
| Thread Type | Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 7318156040 |
|---|---|
| Weight (kg) | 0.0117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)