GRAINGER M07470.030.0006 Socket Flat Head Cap Screw, M3x0.5 Thread Size, Flat, 6 mm Lg., 1.86 mm Head Ht., 100PK

Item: AH7UXX
Model: M07470.030.0006
Cross Ref: 38DF34
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.50
5% off
$9.03 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Socket Flat Head Cap Screw
Class Class 8.8
Combined Material & Grade Class 8 Steel
Countersink Angle 90°
Dimensional Standards Iso 10642
Display Qty 100
Drive Size 2 mm
Drive Type Socket
Finish Zinc Plated
Hardness Rockwell C22-C34
Head Dia. 6.72 mm
Head Height 1.86 mm
Head Type Flat
Length 6 mm
Material Steel
Material Grade/class Class 8
Material Type Steel
Maximum Temperature 302°F
Min. Tensile Strength 800 N/sq. mm
Minimum Temperature -58°F
Minimum Thread Length 6 mm
Screw Length 6 mm
System Of Measurement Metric
Temp. Range -58°F to +302°F
Tensile Strength 116000 psi
Thread Direction Right Hand
Thread Length 6 mm
Thread Size M3 x 0.5
Thread Style Fully Threaded
Thread Type Coarse

Shipping Information

Height (cm) 0.51
Length (cm) 5.08
Width (cm) 2.54
Weight (kg) 0.0446

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site