-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Head Cap Screw |
|---|---|
| Class | Class 10.9 |
| Combined Material & Grade | Class 10.9 Steel |
| Dimensional Standards | Iso 7380-1 |
| Display Qty | 100 |
| Drive Size | 2.5 mm |
| Drive Type | Socket |
| Finish | Zinc Plated |
| Hardness | Rockwell C32-C39 |
| Head Dia. | 5.7 mm |
| Head Height | 1.65 mm |
| Head Type | Button |
| Length | 12 mm |
| Material | Steel |
| Material Grade/class | Class 10.9 |
| Material Type | Steel |
|---|---|
| Maximum Temperature | 302°F |
| Min. Tensile Strength | 1200 N/sq. mm |
| Minimum Temperature | -58°F |
| Minimum Thread Length | 12 mm |
| Screw Length | 12 mm |
| System Of Measurement | Metric |
| Temp. Range | -58°F to +302°F |
| Tensile Strength | 145000 psi |
| Thread Direction | Right Hand |
| Thread Length | 12 mm |
| Thread Size | M3 x 0.5 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 17.78 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)