GRAINGER M07141.030.0012 Socket Head Cap Screw, M3x0.5 Thread Size, Button Flanged, 12 mm Lg., Zn Plated, 100PK

Item: AH7TZW
Model: M07141.030.0012
Cross Ref: 38CZ47
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8.49
10% off
$7.64 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Vented Hole Size : Not Vented

Shipping Information

Height (cm) 2.54
Length (cm) 38.1
Width (cm) 17.78
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site