-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shoulder Screw |
|---|---|
| Dimensional Standards | Iso 7379 |
| Display Qty | 2 |
| Drive Type | Socket |
| Finish | Plain |
| Hardness | Rockwell C32-C43 |
| Head Dia. | 24 mm |
| Head Height | 11 mm |
| Head Texture | Knurled |
| Head Type | Standard |
| Material | Alloy Steel |
| Min. Tensile Strength | 140000 psi |
| Precision Screw | No |
|---|---|
| Rockwell Hardness | C32 to C43 |
| Shear Strength | 84000 psi |
| Shoulder Dia. | 16 mm |
| Shoulder Diameter Tolerance | -0.036 mm to 0 mm |
| Shoulder Length | 70 mm |
| Shoulder Length Tolerance | 0 mm to 0.25 mm |
| System Of Measurement | Metric |
| Tensile Strength | 140000 psi |
| Thread Length | 18 mm |
| Thread Size | M12 x 1.75 |
| Type | Standard Shoulder Screw |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 4.32 |
| HS Code | 7318158045 |
|---|---|
| Weight (kg) | 0.3146 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)