-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Head Set |
|---|---|
| Compatible Insert Type | Hex |
| Compatible Internal Thread Size | #4-40 |
| Compatible With Manufacturer Model Number | Bs-6, Hd-6, M-0632-150 |
| Display Qty | 1 |
| Includes | Headset Only |
| Length | 1 1/2" |
|---|---|
| Material | Steel |
| Overall Length | 1 1/2" |
| System Of Measurement | Imperial |
| Thread Size | #4-40 |
| Tool Type | Head Set |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 27.94 |
| HS Code | 8467195090 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)