-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rubber Roll |
|---|---|
| Abrasion Resistance | Poor |
| Adhesive Type | Plain Backing |
| Backing Type | Non Adhesive |
| Chemical Resistance | Good |
| Color | Red |
| Compression Set | 35% |
| Density | 1.15 g/cc |
| Durometer | 30A |
| Elongation | 100% |
| Finish | Smooth |
| Grade | Standard |
| Material | Silicone |
| Maximum Temperature | 400°F |
| Min. Temp. | -60°C |
| Minimum Temperature | -80°F |
|---|---|
| Oil Resistance | Fair |
| Overall Length | 10 ft. |
| Overall Width | 36" |
| Shape | Roll |
| Standards | Astm D2000 Ge 306 |
| Tear Strength | 8 N/mm |
| Tensile Strength | 850 psi |
| Texture | Smooth |
| Thickness | 0.062" |
| Thickness Tolerance | -0.011" to +0.011" |
| Water Resistance | Good |
| Weather Resistance | Excellent |
| Width | 36" |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 10.16 |
|---|---|
| Weight (kg) | 5.4405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)