-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wheel Brush |
|---|---|
| Abrasive Material | Carbon Steel |
| Arbor Hole | No Arbor |
| Bristle Diameter | 0.012" |
| Bristle Length | 7/8" |
| Bristle Material | Carbon Steel |
| Bristle Type | Crimped |
| Brush Dia. | 3" |
| Brush Type | Wire Wheel Brush |
| Compatible Tool Type | Die Grinder, Pencil Grinder |
|---|---|
| Connection Type | Round Shank |
| Face Width | 1/2" |
| Max. Rpm | 20000 RPM |
| Mounting Type | Shank |
| Shank Diameter | 1/4" |
| Shank Size | 1/4" |
| Wire Dia. | 0.012" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0878 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)