| Item | Hole Saw |
|---|---|
| Applications | Masonry |
| Arbor Design | Built In |
| Impact Rated | No |
| Materials Cut | Fiberglass, Floor Tile, Glass, Granite, Marble, Mirrors, Natural Stone, Porcelain, Pottery, Slate, Wall Tile |
| Max. Cutting Depth | 1/2" |
| Primary Application | Masonry |
|---|---|
| Primary Material Application | Masonry And Tile |
| Saw Dia. | 1 1/8" |
| Shank Size | 1/4" Round |
| Teeth Per Inch | Continuous Grit |
| Tooth Material | Diamond Grit |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 7.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)