-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mesh 3-Sided Cart |
|---|---|
| Capacity Per Shelf | 2400 lbs. |
| Caster Brake Type | No Brake Included |
| Caster Dia. | 6" |
| Caster Material | Phenolic |
| Caster Wheel Dia. | 6" |
| Caster Wheel/tread Material | Phenolic |
| Caster Width | 2" |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel |
| Caster/wheel Mounting Location | Standard |
| Color | Gray |
| Construction | Welded |
| Finish | Powder Coated |
| Gauge | 14 ga. |
| Handle | Tubular |
| Handle Type | Flat |
| Inside Height | 49" |
| Inside Length | 60" |
|---|---|
| Inside Width | 24" |
| Lip Style | Flush |
| Load Capacity | 2000 lbs. |
| Material | Steel |
| Method Of Construction | Welded |
| Number Of Accessible Sides | 1 |
| Number Of Shelves | 1 |
| Number Of Side Panels | 3 |
| Overall Height | 56 1/2" |
| Overall L X W X H | 66 1/2" x 24 1/2" x 56 1/2" |
| Overall Length | 66 1/2" |
| Overall Width | 24 1/2" |
| Shelf Adjustability | Fixed |
| Shelf Length | 60" |
| Shelf Width | 24" |
| Side Panel Construction | Expanded Metal |
| Height (cm) | 180.34 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 91.44 |
| HS Code | 9403200030 |
|---|---|
| Weight (kg) | 91.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)