GRAINGER 24188R100-B6 Bar Grating Serrated 24 Inch Width 1 Inch Height

Item: AJ2FGW
Model: 24188R100-B6
Cross Ref: 49N262
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,438.48
10% off
$1,294.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bar Grating
Bar Spacing 4"
Bar Thickness (in.) 0.188"
Height 1"
Material 304 Stainless Steel
Span 72"
Surface Serrated
Width 24"

Shipping Information

Height (cm) 17.78
Length (cm) 182.88
Width (cm) 60.96
Weight (kg) 57.69

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site