-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rope |
|---|---|
| Breaking Strength | 800 lbf. |
| Coating Type | Uncoated |
| Color | White |
| Core Material | Polyester |
| Core Strand Count | 0 |
| Core Type | Hollow Core |
| Cover Material | Polyester |
| Diameter | 3/16" |
| End Type | Plain |
| Length | 500 ft. |
| Lifting Capability | For Lifting |
| Material | Polyester |
| Maximum Temperature | 104°F |
| Minimum Temperature | -4°F |
|---|---|
| Overall Length | 500 ft. |
| Package Type | Spool |
| Product Type | Twine |
| Resistance Properties | Abrasion Resistant |
| Rope Construction | Braid |
| Rope Dia. | 0.188" |
| Rope Format | Spool |
| Rope Strand Count | 12 |
| Rope Type | Static |
| Spliceability | Not Spliceable |
| Tensile Strength | 800 lbs. |
| Working Load Limit | 160 lbs. |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 20.07 |
| HS Code | 5607504000 |
|---|---|
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)