-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Airless Spray Gun Tip |
|---|---|
| Color | Gray |
| Compatible Fluid Type | Paints |
| Compatible Product Type | Airless Spray Guns, Conventional Spray Guns |
| Compatible With Grainger Part Number | 21YR88 |
| Compatible With Manufacturer Model Number | XHD001 |
| Compatible With Series | Xhf, Xtr |
| Features | Reversible |
| Flow Rate - Maximum | 0.9 GPM |
| Max. Working Pressure | 7250 psi |
| Operating Pressure - Maximum | 7250 psi |
|---|---|
| Pattern Size | 4" to 6" |
| Product Type | Airless Spray Gun Tip |
| Series | SWITCHTIP Series |
| Spray Pattern Size - Maximum | 6" |
| Spray Pattern Size - Minimum | 4" |
| Spray Tip Number | 229 |
| Thread Size | 7/8" |
| Tip Size | 0.029" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)