-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Control Transducer |
|---|---|
| Compatible Product Type | Pressure Control Transducers |
| Compatible With Grainger Part Number | 21YR68, 21YR81, 2WCV3, 2WCV4, 2WCV5 |
| Compatible With Manufacturer Model Number | 232906 |
| Compatible With Series | B Series |
|---|---|
| Fits Brand | Graco |
| For Use With Mfr. Model Number | 233960, 248701, 249691, 249914, 258720 |
| Product Type | Repair Kit |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)