-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Decimal Equivalent | 0.156" |
| Dimension Type | Fractional Inch |
| Flute Length | 1.26" |
| Grade | Grade C2 Micro Grain |
|---|---|
| Material | Solid Carbide |
| Overall Length | 2 3/4" |
| Size | 0.156" |
| Height (cm) | 2.95 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 2.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)