-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide End Mill |
|---|---|
| Corner Radius | 0.02" |
| Cutting Direction | Right Hand |
| Cutting Length | 7/8" |
| Cutting Type | Center |
| Dimension Type | Fractional Inch |
| End Mill Cutting Type | Center Cutting |
| End Mill Style | Corner Radius |
| Finish | TiAlN |
| Finish - Machining | TiAlN |
| Grade | Grade C2 |
| Helix Angle | Variable |
|---|---|
| List Number | CEM516R4020TIALN |
| Material | Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | Micrograin |
| Measurement System | Fractional Inch |
| Milling Dia. | 5/16" |
| Number Of Flutes | 4 |
| Overall Length | 2 1/2" |
| Single End/double End | Single End |
| Height (cm) | 3.33 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.33 |
| HS Code | 8207701000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)