-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push On Hose Fitting |
|---|---|
| Barb Size | 1/4" |
| Fitting Material | Brass x Brass |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Style | Straight |
| For Hose Inside Diameter | 1/4" |
| Hex Head Size | 0.625" |
| Hex Size | 5/8" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 1/4" |
| Hose Fitting B Connection Type | NPTF |
|---|---|
| Hose Fitting B Gender | Female |
| Hose Fitting B Size | 1/4" |
| Hose Inside Dia. | 1/4" |
| Material | Brass |
| Max. Working Pressure | 5000 psi |
| Max. Working Pressure @ 70 F | 5000 psi |
| Reusable | Yes |
| Thread Size | 1/4"-18 |
| Thread Type | FNPT |
| Type | NPTF, Female |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 1.78 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)