-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multipurpose Air Hose |
|---|---|
| Color | Red |
| Cover Material | Carbryn Rubber |
| Hose Color | Red |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Carboxylated Nitrile Rubber |
| Hose Inside Dia. | 1/4" |
| Hose Length | 250 ft. |
| Hose Outside Dia. | 1/2" |
| Hose Reinforcement Material | Fiber |
| Hose Tube Material | Vinyl |
|---|---|
| Length | 250 ft. |
| Max. Pressure | 400 psi |
| Max. Working Pressure @ 70 F | 400 psi |
| Reinforcement | Single Textile Braid |
| Safety Factor | 4:1 |
| Standards | Msha, Rma Class A |
| Temp. Range | -40°F to +200°F |
| Tube Material | Buna N, Vinyl |
| Type | Bulk Push On |
| Height (cm) | 38.61 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 52.07 |
| HS Code | 4009310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.862 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)