-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tandem Machine Dolly |
|---|---|
| Caster/roller Configuration | (8) Rollers |
| Caster/roller Mounting Location | Standard |
| Color | Red |
| Deck Height | 7 1/8" |
| Features | Swivel Plates To Facilitate Steering, Pulling Handle With Tow Eye, 5-Year Warranty |
| For Movement Type | Straight, Rigid |
| For Surface Type | Any Surface |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Includes | Pulling Handle With Tow Eye |
| Load Capacity | 44000 lbs. |
| Non-marking Casters/wheels | Yes |
| Non-marking Rollers | Yes |
| Number Of Decks | 2 |
| Number Of Rollers | 16 |
| Overall Height | 7 1/8" |
| Overall Length | 47 3/8" |
|---|---|
| Overall Width | 84" |
| Roller Axle Diameter | 1 11/32" |
| Roller Bearing Type | Ball Bearing |
| Roller Dia. | 5 1/2" |
| Roller Material | Polyamide Blend |
| Roller Tread Material | Polyamide |
| Roller Width | 3" |
| Top Plate Length | 6 1/2" |
| Top Plate Surface | Rubber Padded |
| Top Plate Thickness | 5/16" |
| Top Plate Type | Swivel |
| Top Plate Width | 6 1/2" |
| Tow Eye Inside Dia. | 3 7/8" |
| Width Across Deck | 49 5/8" to 63" |
| Standards | BGV D27, CE, DIN EN ISO 12100, GUIDELINE 2006/42/EC OF THE EUROPEAN PARLIAMENT AND THE COUNCIL DATED 17TH MAY 2006, APPENDIX II A |
| Height (cm) | 50.04 |
|---|---|
| Length (cm) | 120.14 |
| Width (cm) | 213.61 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 220.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)