-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pictogram Label |
|---|---|
| Adhesive | Adhesive |
| Adhesive Properties | Peel And Stick Adhesive |
| Hazard Communication Standard | Ghs |
| Label Size (wxh) | 4" x 4" |
| Language | No Text |
| Material | Paper |
| Number Of Labels | 500 |
|---|---|
| Preprinted Images | Skull, Crossbones Pictogram |
| Product Type | Ghs Label |
| Shape | Square |
| Standards | Hazcom 2012 (GHS) |
| Thickness | 0.0035" |
| Width | 4" |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 4821904000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)