-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y Strainer |
|---|---|
| Connection | Spigot |
| Connection Type | Spigot |
| Housing Material | PVC |
| Includes Screen | Yes |
| Length | 8 1/8" |
| Material | PVC |
| Maximum Pressure At 100°f | 150 Psi @ 68°F |
| Micron Rating | 841 µm |
| Pipe Size | 1 1/2" |
|---|---|
| Screen | PVC |
| Screen Material | PVC |
| Screen Mesh Size | 20 mesh |
| Screen Size | 20" |
| Seal | FPM |
| Size | 1.5" |
| Standards | ASTM |
| Strainer Type | Mesh |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 18.54 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)