GENERAL TOOLS & INSTRUMENTS LLC S008 Pocket Tool Kit 4 Pc

Item: AC9EUF
Model: S008
Cross Ref: 3G917
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.41
10% off
$64.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pocket Tool Set
Number Of Pieces 4

Shipping Information

Height (cm) 1.27
Length (cm) 17.27
Width (cm) 10.41
HS Code 9017308000
Country Of Origin CN
Weight (kg) 0.09

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site